Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9801FKP8H / PALL
Mfr # B1HF0006825
Zoro # G510483604
Sold in multiples of 2 for $371.98
Free Shipping & Returns
$371.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9801FKP8H
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006825
- Zoro # G510483604
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.008 in |
Length | 8.15 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9801FKP8H |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0018862 is a quality replacement for PALL / HC9801FKP8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X08X06)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-50-31)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 24 In L, 304 SS (1 1/4 GKS-304-24)
- DAYTON Run Capacitor, 60 MFD, 370V, Round (2MEE5)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER CG100, 25 micron, Outside-In, Glass (MF0592865)
- Beta 1 Filters Hydraulic Filters