Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9700FUS27H / PALL
Mfr # B1HF0132907
Zoro # G510488715
product price: $146.99
/ea
Sold in multiples of 2 for $293.98
Free Shipping & Returns
$293.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9700FUS27H
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132907
- Zoro # G510488715
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.898 in |
Length | 27.953 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9700FUS27H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0134527 is a quality replacement for PALL / HC9700FUS27H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MEP5)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003P10NBP01, Return Line, 10 micron (ZX-MF4003P10NBP01)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZR07525-15-11-G)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10, 10 micron, Outside-in (MF0614371)
- Beta 1 Filters Hydraulic Filters