Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9700FUP27H / PALL
Mfr # B1HF0133110
Zoro # G510488722
product price: $146.99
/ea
Sold in multiples of 2 for $293.98
Free Shipping & Returns
$293.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9700FUP27H
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 3.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0133110
- Zoro # G510488722
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.898 in |
Length | 27.953 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9700FUP27H |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0134521 is a quality replacement for PALL / HC9700FUP27H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun Coupler, 1/8 In NPT, 7500 PSI (5845)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- COXREELS EZ-P-LP-450-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-450-HV)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ3, 3 micron, Outside-In (MF0066085)
- Beta 1 Filters Hydraulic Filters