Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9700FUN27H / PALL
Mfr # B1HF0133079
Zoro # G510488739
product price: $146.99
/ea
Sold in multiples of 2 for $293.98
Free Shipping & Returns
$293.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9700FUN27H
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0133079
- Zoro # G510488739
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.898 in |
Length | 27.953 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9700FUN27H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0134515 is a quality replacement for PALL / HC9700FUN27H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Inlet Block (8940163637)
- OTC Maintenance Kit (13172)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D16-12)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 30.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF8)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER CG101, 25 micron, Outside-In, Glass (MF0592944)
- Beta 1 Filters Hydraulic Filters