Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9700FCP9H / PALL
Mfr # B1HF0132865
Zoro # G510488241
product price: $129.99
/ea
Sold in multiples of 2 for $259.98
Free Shipping & Returns
$259.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9700FCP9H
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 3.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132865
- Zoro # G510488241
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.898 in |
Length | 9.252 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9700FCP9H |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0134441 is a quality replacement for PALL / HC9700FCP9H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPTF (1040404SS)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D743)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805ZZ (61805 ZZ PRX)
- PLEWS FLEX SPOUT OILER 9"" 1PT (50-337)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- PARKER PARKER 930156 Replacement/Interchange Hydraulic Filter (MF0575934)
- Beta 1 Filters Hydraulic Filtration