Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9601FUP11YGE / PALL
Mfr # B1HF0123806
Zoro # G410496094
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9601FUP11YGE
- Filter Media Microglass
- Micron Rating 3 µ
- Length 11.299 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0123806
- Zoro # G410496094
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 11.299 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9601FUP11YGE |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0123812 is a quality replacement for PALL / HC9601FUP11YGE.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-53)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod. (297096)
- PIX V-Belt, Cogged 5/8 X 100 (5VX1000)
- GATES PowerGrip Timing Belts, 420L075 (420L075)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23201-MPG)
- Beta 1 Filters Hydraulic Filters