Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9601FCP8H / PALL
Mfr # B1HF0006396
Zoro # G110482199
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9601FCP8H
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006396
- Zoro # G110482199
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.268 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9601FCP8H |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0018518 is a quality replacement for PALL / HC9601FCP8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- NSK NSK-626ZZ, 600 Series Single Row Deep Groove Ball Bearing, 626ZZ (626ZZ)
- TRITAN Radial Ball Bearing, SS, 45mm, SS6009 2RS (SS6009 2RS FM222)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PA4872, 10 micron, Outside-In (MF0066163)
- Beta 1 Filters Hydraulic Filtration