Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9600FUP8H / PALL
Mfr # B1HF0006392
Zoro # G510481921
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9600FUP8H
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006392
- Zoro # G510481921
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 8.228 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9600FUP8H |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0018486 is a quality replacement for PALL / HC9600FUP8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMCL)
- FESTO 1/4IN 210PSI NPT PNEUMATIC FILTER-REGULATOR (MSR-LFR-1/4-D7-E-R-M-AS)
- TRITAN Yoke Roller, Flat Head, 1-3/8" L (CYR 1 3/8S)
- BANDO TimingBelt, Synchro-Link, Neoprene, 600H100 (600H100G)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- MAIN FILTER Hydraulic Filter, replaces GROVE 9437100569, 3 micron, Outside-In (MF0433234)
- Beta 1 Filters Hydraulic Filters