Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9600FKN4H / PALL
Mfr # B1HF0006449
Zoro # G510481655
product price: $38.99
/ea
Sold in multiples of 4 for $155.96
$155.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9600FKN4H
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006449
- Zoro # G510481655
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.567 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9600FKN4H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0018436 is a quality replacement for PALL / HC9600FKN4H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 14 x 28 x 7 mm., TC, Nitrile Rubber (14287TC)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/2-XBE)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517 X 1-15/16)
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR02530-300)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- MAIN FILTER Hydraulic Filter, replaces YANMAR 1551100700, 10 micron, Outside-In (MF0592836)
- Beta 1 Filters Hydraulic Filters