Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9600FDN16H / PALL
Mfr # B1HF0006535
Zoro # G110481192
product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns
$207.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9600FDN16H
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006535
- Zoro # G110481192
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 16.85 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9600FDN16H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0018402 is a quality replacement for PALL / HC9600FDN16H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resistant Hose, 1/2", 5 ft., Coil (57859)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5280070)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-8)
- TIMKEN TRB Thrust Stamped Race, T202-904A2 (T202-904A2)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 306097, 10 micron, Outside-In (MF0435754)
- Beta 1 Filters Hydraulic Filters