Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9404FKN8H / PALL
Mfr # B1HF0001376
Zoro # G710477311
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9404FKN8H
- Filter Media Microglass
- Micron Rating 5 µ
- Length 7.323 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001376
- Zoro # G710477311
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.323 in |
Outside Dia. | 3.839 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9404FKN8H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0004034 is a quality replacement for PALL / HC9404FKN8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR SS Braided Leader Hose, 1/4"M to 1/4"M, NP (92809)
- MAIN FILTER Hydraulic Filter, replaces WIX R09D10C, Return Line, 10 micron, Inside-Out (MF0063467)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 1/4 NPT (OS))
- NSK NSK-6205VV, 6200 Series Single Row Deep Groove Ball Bearing, 6205VV (6205VV)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- SOFIMA HYDRAULICS FAM011MNXSB4S Replacement/Interchange Hydraulic Filter (MF0062175)
- Beta 1 Filters Hydraulic Filters