Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9400FDN39H / PALL
Mfr # B1HF0034275
Zoro # G810486022
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9400FDN39H
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034275
- Zoro # G810486022
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 38.819 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9400FDN39H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0036926 is a quality replacement for PALL / HC9400FDN39H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Pump, Air Operated, Ratio 5:1, 55 gal (5TCU4)
- ESTWING E3850PVCR 3/8" x 50' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fitt (E3850PVCR)
- GATES Metric-Power V-Belts, XPA1557 (XPA1557)
- CLIMAX METAL PRODUCTS 2CC-143-143-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-143-143-KW)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- MAIN FILTER INGERSOLL RAND PI22153VGHR30 Replacement/Interchange Hydraulic Filter (MF0060989)
- Beta 1 Filters Hydraulic Filtration