Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9400FCS13H / PALL
Mfr # B1HF0034350
Zoro # G510485585
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9400FCS13H
- Filter Media Microglass
- Micron Rating 10 µ
- Length 13.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034350
- Zoro # G510485585
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.071 in |
Outside Dia. | 3.78 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9400FCS13H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0036890 is a quality replacement for PALL / HC9400FCS13H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- ADAPTALL Hose Adapter, 1", BSPP (9033-16)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50Ft (GH781-20X50)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- FLUITEK FLK0204636 Replacement/Interchange Hydraulic Filter (MF0060534)
- Beta 1 Filters Hydraulic Filters