Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9104FKS8Z / PALL
Mfr # B1HF0003390
Zoro # G510478051
Sold in multiples of 2 for $307.98
Free Shipping & Returns
$307.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9104FKS8Z
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0003390
- Zoro # G510478051
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.189 in |
Outside Dia. | 2.795 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9104FKS8Z |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0004539 is a quality replacement for PALL / HC9104FKS8Z.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC12 1/2)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 233 RE BELT)
- BESTORQ 3M Timing Belts (267-3M-09)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- ZORO SELECT 7 GPM Return Line Filter Head 3/8 Inch NPTF (3KML6)
- Beta 1 Filters Hydraulic Filtration