Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9020FUN8H / PALL
Mfr # B1HF0006476
Zoro # G510480078
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9020FUN8H
- Filter Media Microglass
- Micron Rating 5 µ
- Length 8.228 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006476
- Zoro # G510480078
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.228 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9020FUN8H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0017973 is a quality replacement for PALL / HC9020FUN8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Heavy Duty Universal Joint w/pin Hole (4006HUJ)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L (632961)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 50in PL, T133 (500L100)
- COXREELS HandCrank HoseReel, Holds 3/8x100 ft Hose (SM12-3-100)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- MAIN FILTER Hydraulic Filter, replaces NELSON 87610A, 40 micron, Inside-Out, Glass (MF0593007)
- Beta 1 Filters Hydraulic Filters