Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9020FDS4H / PALL
Mfr # B1HF0006429
Zoro # G410479295
Sold in multiples of 4 for $403.96
Free Shipping & Returns
$403.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9020FDS4H
- Filter Media Microglass
- Micron Rating 10 µ
- Length 4.449 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006429
- Zoro # G410479295
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.449 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9020FDS4H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0017943 is a quality replacement for PALL / HC9020FDS4H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Socket, 3/8"FPT, Brass/Steel (4204)
- BSC PREFERRED Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- CAMPBELL HAUSFELD 50 ft. Recoil Nylon Hose (MP287400AV)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- FILTER FINDER FF203322B Replacement/Interchange Hydraulic Filter (MF0060374)
- Beta 1 Filters Hydraulic Filtration