Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9020FDN8H / PALL
Mfr # B1HF0006476
Zoro # G110479519
product price: $128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9020FDN8H
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006476
- Zoro # G110479519
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 8.228 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9020FDN8H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0017937 is a quality replacement for PALL / HC9020FDN8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 60mm Bore Dia (6212 JEM)
- PARKER Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting (1.75DXPSR06.00)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (25FFP100)
- BSC PREFERRED Belt, B/5L, 21/32 x 65in OC (B62/5L650)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- Beta 1 Filters Hydraulic Filters