Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9020FCS4H / PALL
Mfr # B1HF0006429
Zoro # G110479496
Sold in multiples of 4 for $403.96
Free Shipping & Returns
$403.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9020FCS4H
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006429
- Zoro # G110479496
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 4.449 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9020FCS4H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0017923 is a quality replacement for PALL / HC9020FCS4H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Valve Assembly, For Use With Mfr. Model Number: CP7111, CP7150K (2050498953)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/4 In Size (87861-04)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (212717)
- WD-40 Specialist Liquid Rust Remover, 1 Gal. (300042)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- Beta 1 Filters Hydraulic Filters