Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC9020FCP8H / PALL
Mfr # B1HF0006474
Zoro # G110479526
product price: $128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC9020FCP8H
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006474
- Zoro # G110479526
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 8.228 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9020FCP8H |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0017921 is a quality replacement for PALL / HC9020FCP8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket H125565 JOHN DEERE Classic Replacement V-Belt, D169 (D169)
- TORRINGTON SRB Pillow Block Component, LOR 144 (LOR 144)
- ZORO SELECT Hose Clamp, Nylon, Max 0.290 In, PK10 (22HC0250B)
- CALIFORNIA AIR TOOLS 4710SQ Quiet Flow 1 Hp 4.7 Gallon Steel Tank Air Compressor Only 60 dB (CAT-4710SQ)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- Beta 1 Filters Hydraulic Filtration