Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC8904FKS39Z / PALL
Mfr # B1HF0001303
Zoro # G510476910
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC8904FKS39Z
- Filter Media Microglass
- Micron Rating 10 µ
- Length 38.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001303
- Zoro # G510476910
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 38.189 in |
Outside Dia. | 3.839 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8904FKS39Z |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0003843 is a quality replacement for PALL / HC8904FKS39Z.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC SMR7-TA, Torque Arm for a Size 7 Shaft Mount Reducer (SMR7-TA)
- CRC Fluids 11-Oz Starting (05671)
- FESTO Multiple Distributor QSLV6-1/4-6 (QSLV6-1/4-6)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Aluminum (30E619)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- FILTER MART FILTER MART 288217 Replacement/Interchange Hydraulic Filter (MF0360157)
- Beta 1 Filters Hydraulic Filtration