Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC8900FKN16H / PALL
Mfr # B1HF0034173
Zoro # G410476720
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC8900FKN16H
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034173
- Zoro # G410476720
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 16.89 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8900FKN16H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0026217 is a quality replacement for PALL / HC8900FKN16H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 28 # of Teeth (60BS28H X 1 1/4)
- CHICAGO PNEUMATIC Shield (KF129085)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- MP FILTRI 6010008 Replacement/Interchange Hydraulic Filter (MF0058716)
- Beta 1 Filters Hydraulic Filtration