Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC8900FDS26H / PALL
Mfr # B1HF0034207
Zoro # G110485503
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC8900FDS26H
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034207
- Zoro # G110485503
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 25.709 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8900FDS26H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0036700 is a quality replacement for PALL / HC8900FDS26H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 48 # of Teeth (40B48)
- BESTORQ 290J4 Micro V Belt, 29 in Pitch Length, 0.368 in Top Width, 4 Ribs (290J4)
- WEATHERHEAD Fitting 1/2In Tube To 5/8In Port (C5315X8X10)
- CLIMAX METAL PRODUCTS 2MISCC-12-12-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (2MISCC-12-12-KW)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- Beta 1 Filters Hydraulic Filters