Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC8900FCS13H / PALL
Mfr # B1HF0034193
Zoro # G110485442
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC8900FCS13H
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034193
- Zoro # G110485442
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 12.913 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8900FCS13H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0036642 is a quality replacement for PALL / HC8900FCS13H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- COXREELS Power Cord Reel, w/LED, 8W COB, 50 ft. (PC13-5016-M)
- FESTO Standards-Based Cylinder DNC-40-200-PPV-A (DNC-40-200-PPV-A)
- TRITAN Bushed Roller Chain Sprocket, Pitch Dia.: 3.797 in (50BTL19H)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ25, 25 micron, Outside-In (MF0066060)
- Beta 1 Filters Hydraulic Filters