Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC8500FUN8H / PALL
Mfr # B1HF0041162
Zoro # G510480849
product price: $195.99
/ea
Sold in multiples of 2 for $391.98
Free Shipping & Returns
$391.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC8500FUN8H
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041162
- Zoro # G510480849
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.15 in |
Outside Dia. | 3.799 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8500FUN8H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0045468 is a quality replacement for PALL / HC8500FUN8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F4CM-BS-100 Flange Mount Bearing (4 Bolt) (F4CM-BS-100)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56CFL-S)
- ZORO SELECT Hose Clamp, Interlocked, SAE 16, PK10 (43261)
- NTN NTN 6213ZC3, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Single Shielded (6213ZC3)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- Beta 1 Filters Hydraulic Filtration