Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC8304FUN39H / PALL
Mfr # B1HF0001215
Zoro # G110476723
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC8304FUN39H
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 5.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001215
- Zoro # G110476723
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.394 in |
Length | 36.496 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8304FUN39H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0003570 is a quality replacement for PALL / HC8304FUN39H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 40.6in OC (1930V400)
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT (CPHS441)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-106 (124207 F4B-SC-103)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- Beta 1 Filters Hydraulic Filters