Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC8304FKN39H / PALL
Mfr # B1HF0001215
Zoro # G110476730
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC8304FKN39H
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001215
- Zoro # G110476730
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 36.496 in |
Outside Dia. | 5.394 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8304FKN39H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0003569 is a quality replacement for PALL / HC8304FKN39H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- DIXON TBolt, Clamp SS Bolt, 2.094", 2.312" (STBC225)
- FOSTER Industrial Interchange, Plug, Steel, 3/8" (PD9-4)
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NZ5, 5 micron, Outside-In (MF0604659)
- Beta 1 Filters Hydraulic Filters