Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC8304FDS16H / PALL
Mfr # B1HF0001209
Zoro # G110476402
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC8304FDS16H
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001209
- Zoro # G110476402
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.646 in |
Outside Dia. | 5.394 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8304FDS16H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0003525 is a quality replacement for PALL / HC8304FDS16H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 170J6 Vee-Rib Belt (170J6)
- INTERSTATE PNEUMATICS Jack Hammer 2 Lug Universal Coupling with Triple Connections (CU-905)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457430006, 60 micron, Outside-In, Wire Mesh (MF0066302)
- Beta 1 Filters Hydraulic Filtration