Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC8200FKN8H / PALL
Mfr # B1HF0006386
Zoro # G710479681
Sold in multiples of 2 for $161.98
Free Shipping & Returns
$161.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC8200FKN8H
- Filter Media Microglass
- Micron Rating 5 µ
- Length 8.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006386
- Zoro # G710479681
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.189 in |
Outside Dia. | 2.992 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8200FKN8H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0017763 is a quality replacement for PALL / HC8200FKN8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FLG0B)
- D&D 111" Outside Length, 5/8" Top Width, 1 Ribs (5LK1110)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH663-8X50)
- LOC-LINE Acid Resist T Fitting, 1/4In, PK20 (46436)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- Beta 1 Filters Hydraulic Filtration