Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC6500FUS26H / PALL
Mfr # B1HF0041459
Zoro # G510479973
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC6500FUS26H
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.795 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041459
- Zoro # G510479973
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.795 in |
Length | 25.709 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC6500FUS26H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0044955 is a quality replacement for PALL / HC6500FUS26H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DSR03.00)
- ELESA Oil level sight glass, HFTX.11-M16x1.5 (HFTX.)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- MAIN FILTER Hydraulic Filter, replaces NEW WAY 109880, 10 micron, Outside-In (MF0058327)
- Beta 1 Filters Hydraulic Filters