Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC6500FCS26H / PALL
Mfr # B1HF0041459
Zoro # G110479793
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC6500FCS26H
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041459
- Zoro # G110479793
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.795 in |
Length | 25.709 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC6500FCS26H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0044861 is a quality replacement for PALL / HC6500FCS26H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 150 (M00701803)
- JET-LUBE Anti Seize Compound, Food, 8 oz, Can (16402)
- MOLYKOTE Multipurpose Grease, Cartridge, 14.1 oz (4112876)
- GATES XPZ962 Metric V-Belt, 962mm Outside Length, 10mm Top Width, 1 Ribs (XPZ962)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- PALL PALL HC9020FCP8Z Replacement/Interchange Hydraulic Filter (MF0058432)
- Beta 1 Filters Hydraulic Filters