Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC6500FCS16H / PALL
Mfr # B1HF0041308
Zoro # G110479878
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC6500FCS16H
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041308
- Zoro # G110479878
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.795 in |
Length | 16.811 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC6500FCS16H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0044859 is a quality replacement for PALL / HC6500FCS16H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 2,000 psi (SMPL-675)
- ENERPAC RC1010, 11.2 ton Capacity, 10.13 in Stroke, General Purpose Hydraulic Cylinder (RC1010)
- EATON AC Drive Keypad, Remote, 3 in. D (KEYPAD-LOC/REM)
- KBC Ball Bearing, 55mm x 90mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6011-ZZ KBC)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- MAIN FILTER Hydraulic Filter, replaces HYUNDAI 31N401461, 10 micron, Outside-In (MF0896570)
- Beta 1 Filters Hydraulic Filtration