Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC6400FUN8H / PALL
Mfr # B1HF0041130
Zoro # G110479922
product price: $125.99
/ea
Sold in multiples of 2 for $251.98
Free Shipping & Returns
$251.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC6400FUN8H
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.386 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041130
- Zoro # G110479922
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.386 in |
Length | 8.071 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC6400FUN8H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0044813 is a quality replacement for PALL / HC6400FUN8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 1726204-2RS1, Insert Ball Bearings (1726204-2RS1)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- RULAND Urethane Spider, Tq 97 In-Lbs, JC26/MJC41 (JD26/41-92Y)
- BROWNING Split Taper Bush-600 (P1 X 1-3/8 KWY 5/16 X 5/32)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BUYERS PRODUCTS 2-1/2 Inch NPTF Port Single Element Sump Strainer (SI2503)
- Beta 1 Filters Hydraulic Filters