Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC6400FKN13H / PALL
Mfr # B1HF0041138
Zoro # G110480188
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC6400FKN13H
- Filter Media Microglass
- Micron Rating 5 µ
- Length 12.874 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041138
- Zoro # G110480188
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.874 in |
Outside Dia. | 3.386 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC6400FKN13H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0044775 is a quality replacement for PALL / HC6400FKN13H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25170-0404 (G25170-0404)
- TRANSAIR Drop Bracket, For 25mm Tubing (6662 25 00)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B241)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWCL1514-S)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- Beta 1 Filters Hydraulic Filters