Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC2618FKS18H / PALL
Mfr # B1HF0038980
Zoro # G110479489
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC2618FKS18H
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0038980
- Zoro # G110479489
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 6.083 in |
Length | 17.992 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2618FKS18H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0040523 is a quality replacement for PALL / HC2618FKS18H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (1VL25x5/8)
- BANDO 5M Ht Timing Belt, 600-5M-9 (600-5M-9)
- SOLBERG Filter Element, Polyester, 5 Microns (275P)
- SEM PRODUCTS 2K URETHANE CHIP GUARD KIT (SE52000)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- Beta 1 Filters Hydraulic Filters