Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC2256FCS6H / PALL
Mfr # B1HF0047990
Zoro # G410478953
product price: $58.79
/ea
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC2256FCS6H
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0047990
- Zoro # G410478953
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.315 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2256FCS6H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0050827 is a quality replacement for PALL / HC2256FCS6H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (6K610)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSR06.00)
- SPEEDAIRE Bent Chisel, 35mm (TTR4320350G)
- SENQCIA HI-MAX 60H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 3/4" Pit, 60Hhmcl, PK5 (60HHMCL)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG151, 25 micron, Inside-Out (MF0065969)
- Beta 1 Filters Hydraulic Filtration