Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC2256FCS10H / PALL
Mfr # B1HF0047998
Zoro # G510479058
Sold in multiples of 2 for $172.78
Free Shipping & Returns
$172.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC2256FCS10H
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.606 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0047998
- Zoro # G510479058
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.606 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2256FCS10H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0050825 is a quality replacement for PALL / HC2256FCS10H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 315-5M-09 (315-5M-09)
- SOLBERG Filter Element, Polyester, 5 Microns (375P)
- FESTO Standards-Based Cylinder DNC-40-80-PPV-A (DNC-40-80-PPV-A)
- BUNTING BEARINGS Flanged Bearing, I.D. 7/8, L 3/4, PK3 (EF141812)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- Beta 1 Filters Hydraulic Filtration