Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC2253FKN8H / PALL
Mfr # B1HF0049298
Zoro # G410478847
product price: $181.99
/ea
Sold in multiples of 2 for $363.98
Free Shipping & Returns
$363.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC2253FKN8H
- Filter Media Microglass
- Micron Rating 5 µ
- Length 7.894 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0049298
- Zoro # G410478847
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.894 in |
Outside Dia. | 3.602 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2253FKN8H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0050767 is a quality replacement for PALL / HC2253FKN8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-3/8)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/16 In Bore (NCM-PE075)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Brass (D2F2-B)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG196, 25 micron, Inside-Out (MF0065988)
- Beta 1 Filters Hydraulic Filtration