Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC2252FCN19H / PALL
Mfr # B1HF0097090
Zoro # G810489610
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC2252FCN19H
- Filter Media Microglass
- Micron Rating 5 µ
- Length 18.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0097090
- Zoro # G810489610
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 18.898 in |
Outside Dia. | 3.661 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2252FCN19H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0098272 is a quality replacement for PALL / HC2252FCN19H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Reservoir, 8 Gal Cap. (24W702)
- FASCO Direct Drive Blower Motor, 1/4 HP (D725)
- DAYTON Jaw Coupling Hub, L095, Sinterd Iron, 1-1/8 (29HZ01)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- NORMAN 535FB3AL Replacement/Interchange Hydraulic Filter (MF0058388)
- Beta 1 Filters Hydraulic Filtration