Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC2237FDS13H / PALL
Mfr # B1HF0075559
Zoro # G410495479
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC2237FDS13H
- Filter Media Microglass
- Micron Rating 10 µ
- Length 12.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075559
- Zoro # G410495479
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.913 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2237FDS13H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0083104 is a quality replacement for PALL / HC2237FDS13H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Mxl Timing Belt, 125Mxl12.7G (125MXL12.7G)
- DAYTON 3/B80 Banded V-Belt, 83-3/4" Outside Length, 2" Top Width, 3 Ribs (13V492)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X16)
- CAMOZZI Male Connector, 12MM OD X G3/8 (6512 12-3/8)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- A & I PRODUCTS Filter, Hydraulic 10" x4" x4" (A-244192800)
- Beta 1 Filters Hydraulic Filtration