Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC2237FCP6H / PALL
Mfr # B1HF0075489
Zoro # G110494710
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC2237FCP6H
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075489
- Zoro # G110494710
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 6.378 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2237FCP6H |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0083088 is a quality replacement for PALL / HC2237FCP6H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115/230V (4Z521)
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 17 cfm (A-4000-1048)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- FESTO Push-In Fitting QB-1/4-1/4-U-M (QB-1/4-1/4-U-M)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- MAIN FILTER Hydraulic Filter, replaces BRUENINGHAUS HYDROMATIK 9153002601381, 10 micron, Outside-In, Glass (MF0066080)
- Beta 1 Filters Hydraulic Filters