Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC2236FKN15 / PALL
Mfr # B1HF0026611
Zoro # G110481932
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC2236FKN15
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026611
- Zoro # G110481932
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.685 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2236FKN15 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0031493 is a quality replacement for PALL / HC2236FKN15.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F97009K12V, Pressure Line, 10 micron, Outside-In (MF0059473)
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- FESTO Push-In Fitting QS-1/2-12 (QS-1/2-12)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- Beta 1 Filters Hydraulic Filtration