Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC2236FCP15 / PALL
Mfr # B1HF0026462
Zoro # G110481420
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC2236FCP15
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026462
- Zoro # G110481420
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.268 in |
Length | 14.685 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2236FCP15 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0031472 is a quality replacement for PALL / HC2236FCP15.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D59B10EB, Pressure Line, 10 micron, Outside-In (MF0060903)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (80BS11H X 1 1/4)
- PARKER Colorflow 1/4" FNPT Brass Check Valve (C400B)
- G.L. HUYETT Extension 1/4"28SAE-LTx1/4"28SAE-LT CSZn (H336551)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- MAIN FILTER Hydraulic Filter, replaces PRENTICE 30006714, 6 micron, Outside-In, Glass (MF0066077)
- Beta 1 Filters Hydraulic Filtration