Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC2235FKS15 / PALL
Mfr # B1HF0026399
Zoro # G410481335
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC2235FKS15
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026399
- Zoro # G410481335
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.268 in |
Length | 14.685 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2235FKS15 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0031460 is a quality replacement for PALL / HC2235FKS15.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL81)
- TOMPKINS Heavy Duty Spiral Hose Wrap: 7/8 in. - 1 3/8 in. Hose O.D., 0.83 in. I.D., 66’ Length (460035)
- DAYTON 4L810 V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (3GWD8)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MFMO-5)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- MAIN FILTER Hydraulic Filter, replaces BECKER 90950600000, 10 micron, Outside-In, Cellulose (MF0066163)
- Beta 1 Filters Hydraulic Filtration