Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC2217FDS14H / PALL
Mfr # B1HF0075513
Zoro # G110494383
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC2217FDS14H
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075513
- Zoro # G110494383
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.976 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2217FDS14H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0083045 is a quality replacement for PALL / HC2217FDS14H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- 3M Wheel Flange 55085, 1/pk (55085)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-107 MULTIPAK (123813 P2B SC 107)
- LIQUIDYNAMICS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,700 psi (43002DEF-25)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- Beta 1 Filters Hydraulic Filters