Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC2196FCP6H50 / PALL
Mfr # B1HF0098979
Zoro # G110497100
product price: $53.79
/ea
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC2196FCP6H50
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098979
- Zoro # G110497100
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.047 in |
Length | 6.654 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2196FCP6H50 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0114014 is a quality replacement for PALL / HC2196FCP6H50.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1960)
- MAIN FILTER MP FILTRI HP0503A25AN Replacement/Interchange Hydraulic Filter (MF0066001)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56C-S)
- MILTON Hose Manifold, 3-in-1, 1/2" FNPT (S-685-8)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- MAIN FILTER INGERSOLL RAND PI311510VG16E Replacement/Interchange Hydraulic Filter (MF0060985)
- Beta 1 Filters Hydraulic Filtration