Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC0252FKS10H / PALL
Mfr # B1HF0073088
Zoro # G110477324
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC0252FKS10H
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073088
- Zoro # G110477324
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.937 in |
Length | 9.843 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC0252FKS10H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0074653 is a quality replacement for PALL / HC0252FKS10H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 0.7 A, 460VAC, 3 Phase (2P-100-3-460V)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307594)
- BESTORQ 5VX690 Cogged Belt, 69 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX690)
- MILLER FLUID POWER Hydraulic Cylinder, 32mm Bore, 50mm Stroke (32 TNCHE3T9A x 50.00)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA20N, 3 micron, Outside-In (MF0614533)
- Beta 1 Filters Hydraulic Filtration