Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC0252FCS10H / PALL
Mfr # B1HF0073088
Zoro # G410477369
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC0252FCS10H
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073088
- Zoro # G410477369
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.843 in |
Outside Dia. | 3.937 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC0252FCS10H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0074650 is a quality replacement for PALL / HC0252FCS10H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Link, K-1 Attachment, PK5 (50K1RL)
- GATES PowerGrip HTD Belts, 800-5M-15 (800-5M-15)
- BRENNAN INDUSTRIES Coupling, 3/8"X3/8"Male/Male (5404-06-06)
- AKG Oil Cooler, Mobile, 2-30 GPM, 18 HP Removal (C-18)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- LENZ Replacement Filter Assembly 100 PSI, 20 Gpm, 3/4” NPTf Port, 221043 (221043)
- Beta 1 Filters Hydraulic Filters