Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC0251FDS10H / PALL
Mfr # B1HF0072995
Zoro # G710476819
product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC0251FDS10H
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.283 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0072995
- Zoro # G710476819
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.283 in |
Length | 9.803 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC0251FDS10H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0074641 is a quality replacement for PALL / HC0251FDS10H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel Seal Kit, 1/2In Nitrile O-Ring (439-SEALKIT)
- CARLISLE 410J10 Vee-Rib Belt (410J10)
- MI-T-M Safety Valve (22-0319)
- DYNABRADE Bearing (02552)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- ZORO SELECT Hydraulic Spin-on Filter Head, - micron, - (3KML5)
- Beta 1 Filters Hydraulic Filtration