Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC0251FCS10H / PALL
Mfr # B1HF0072995
Zoro # G110476785
product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC0251FCS10H
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0072995
- Zoro # G110476785
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.803 in |
Outside Dia. | 2.283 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC0251FCS10H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0074638 is a quality replacement for PALL / HC0251FCS10H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555858 (ET525SR-030A)
- D&D 71" Outside Length, 2/3" Top Width, 1 Ribs (BX68)
- MILTON INDUSTRIES 1/4" Female Body 3/8" NPT T-St (788)
- DAYTON AC Gearmotor, 75.0 in-lb Max. Torque, 4.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE07)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG818, 5 micron, Outside-In (MF0587333)
- Beta 1 Filters Hydraulic Filtration