Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC0171FCN16H / PALL
Mfr # B1HF0073192
Zoro # G510477160
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC0171FCN16H
- Filter Media Microglass
- Micron Rating 5 µ
- Length 15.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073192
- Zoro # G510477160
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.748 in |
Outside Dia. | 5.079 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC0171FCN16H |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0074623 is a quality replacement for PALL / HC0171FCN16H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/4", BSPT, 1/2", NPT (9042-1208)
- BESTORQ Timing Belt Model 162XL044 162 in Effective length and 044 in Top Width (162XL044)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 233" (B233)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG751, 5 micron, Outside-In (MF0578578)
- Beta 1 Filters Hydraulic Filtration